This product requires certification to purchase.

5/16 Metal Drill Bit

Diablo Tools

Metal Demon 5/16 Metal Drill Bit

  • Fast #
  • Part #DDMD516JP1
  • Item #10852187
  • Manufacturer Part #DMD516JP1
5 out of 5 Customer Rating
Brand image
Diablo Tools

Metal Demon 5/16 Metal Drill Bit

  • Fast #
  • Part #DDMD516JP1
  • Item #10852187
  • Manufacturer Part #DMD516JP1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Up to 30X longer life than standard drill bits
  • Split Point Tip (130°) makes pre-drilling obsolete and maintains the tips sharpness resulting in increased speed and accurate starts
  • Thermal Shield Protective Coating™ protects the tip against heat, increasing bit life and maximizing bit durability
  • Automated Precision CNC Grinding Process reduces bit wear and enables faster drilling
  • Optimized Flute Design removes metal debris and shavings faster, keeping the tip cooler for ultimate strength and durability
  • 3-Flat shank increases bit stability by preventing shank slippage and providing ideal torque transmission during tool usage
  • Ideal for metal (mild steel), cast iron, stainless steel, and sheet metals
  • Can also be used to drill through wood and plastic
  • Requires Certification

Specifications

Application:
Metal, Drilling
Bit Diameter(s) (In):
5/16 in
Bit Length:
4-3/5
Bit Sizes:
5/16 in
Collection:
Metal Demon
Diameter:
5/16
Length:
3
Material:
High Speed Steel
Number of Pieces:
1 Piece
Shank Size:
5/16
Shank Style:
3-Flat
Tool Type:
Drill Press
Type:
DDMD516JP1
UPC:
008925173182