This product requires certification to purchase.

5/64 Metal Drill Bit

Diablo Tools

Metal Demon 5/64 Metal Drill Bit

  • Fast #
  • Part #DDMD564JP2
  • Item #10852191
  • Manufacturer Part #DMD564JP2
3.2 out of 5 Customer Rating
Brand image
Diablo Tools

Metal Demon 5/64 Metal Drill Bit

  • Fast #
  • Part #DDMD564JP2
  • Item #10852191
  • Manufacturer Part #DMD564JP2
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
    Pick Up  Not Available
    Not available in TX
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in TX

Product Details

Product Details

  • Up to 30X longer life than standard drill bits
  • Split Point Tip (130°) makes pre-drilling obsolete and maintains the tips sharpness resulting in increased speed and accurate starts
  • Thermal Shield Protective Coating™ protects the tip against heat, increasing bit life and maximizing bit durability
  • Automated Precision CNC Grinding Process reduces bit wear and enables faster drilling
  • Optimized Flute Design removes metal debris and shavings faster, keeping the tip cooler for ultimate strength and durability
  • Ideal for metal (mild steel), cast iron, stainless steel, and sheet metals
  • Can also be used to drill through wood and plastic
  • Requires Certification

Specifications

Application:
Metal, Drilling
Bit Diameter(s) (In):
5/64 in
Bit Length:
1-9/10
Bit Sizes:
5/64 in
Collection:
Metal Demon
Diameter:
5/64
Drill Bit Type:
Metal
Length:
1-9/10
Material:
High Speed Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Package Quantity:
Pack of 1
Shank Size:
5/64
Shank Style:
Cylindrical
Tool Type:
Drill Driver, Drill Press
Type:
DDMD564JP2
UPC:
008925173236