This product requires certification to purchase.

Mtl Drill Bit Set Pro 29Pc

Diablo Tools

Metal Demon Mtl Drill Bit Set Pro 29Pc

  • Fast #
  • Part #DDMDT29
  • Item #10852203
  • Manufacturer Part #DMD-T29
3.6 out of 5 Customer Rating
Brand image
Diablo Tools

Metal Demon Mtl Drill Bit Set Pro 29Pc

  • Fast #
  • Part #DDMDT29
  • Item #10852203
  • Manufacturer Part #DMD-T29
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Compatible with corded and cordless drills for metal drilling
  • Drills mild steel, hardened steel, and stainless steel; also ideal for wood and plastic.
  • Thermal Shield Protective Coating™ extends drilling life up to 30X longer
  • 130° split point tip improves start accuracy and reduces walking
  • Precision cutting edge improves drilling speed in metal applications
  • Optimized flute design removes chips for smoother drilling performance
  • 3-flat shank reduces slipping during drilling applications
  • Ideal for metalworking, fabrication, and general jobsite drilling
  • Includes (1) each of the following: 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64”, 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", and 1/2".
  • Requires Certification
Dimensions & Measurements
Number of Pieces
29 Piece
Package Quantity
Pack of 1
Shank Size
1/4 in
Width
3-37/50 in
Characteristics & Features
Brand Model Compatibility
Universal
Collection
Metal Demon
Drill Bit Type
Metal
Material
High Speed Steel
Number of Tools Included
29
Shank Style
3-Flat
Tool Type
Drill Driver, Drill Press
Warranty & Product Information
Type
DDMDT29
UPC
008925172758