This product requires certification to purchase.

Metal, Grinding and Polishing 5 in. Cut-Off Blade

Diablo Tools

Metal, Grinding and Polishing 5 in. Cut-Off Blade

  • Fast #
  • Part #DDDD050DIA101F
  • Item #7888124
  • Manufacturer Part #DDD050DIA101F
5 out of 5 Customer Rating
Brand image
Diablo Tools

Metal, Grinding and Polishing 5 in. Cut-Off Blade

  • Fast #
  • Part #DDDD050DIA101F
  • Item #7888124
  • Manufacturer Part #DDD050DIA101F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Newport News, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Diamond metal cut-off wheels deliver extreme durability, minimal downtime and increased productivity. These diamond rimmed wheels deliver 100X longer cutting life versus a standard bonded cut-off disc in some of the most intense metal cutting situations. The wheel's long lasting durability maximizes cutting even in extreme applications such as rebar, angle iron, cast iron and steel bar. Diablo's diamond metal cut-off wheels not only provide long lasting cutting life, durability and control, but they also allow for a safer cutting experience.
  • Advanced Electro-Plating Process for even distribution of diamond abrasive cutting edge
  • Maintains cutting diameter for consistent cutting results
  • Diamond technology is safer to use versus bonded discs by providing more control, less sparks and less dust
  • Diamond wheels do not shatter or break when dropped
  • Requires Certification

Specifications

Application:
Metal, Grinding, Polishing
Arbor Hole Size:
7/8 in
Blade Material:
Diamond
Color Finish Name:
Red
Diameter:
5 in
Height:
7/20 in
Number of Tools Included:
1
Product Type:
Cut-Off Blade
RPM:
12200
UPC:
008925137610
Weight:
0.3 lb
Width:
5-3/5 in