This product requires certification to purchase.

Metal Oscillating Blade 3 Piece

Diablo Tools

Metal Oscillating Blade 3 Piece

  • Fast #
  • Part #DDOS125CF3
  • Item #8457340
  • Manufacturer Part #DOS125CF3
4.8 out of 5 Customer Rating
Brand image
Diablo Tools

Metal Oscillating Blade 3 Piece

  • Fast #
  • Part #DDOS125CF3
  • Item #8457340
  • Manufacturer Part #DOS125CF3
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 3-Pack provides up to 33% in savings
  • High performance carbide for greater durability and up to 50X longer life versus standard bi-metal blades
  • Optimized tooth geometry provides fast cuts in metal applications
  • Black I.C.E. coated teeth for heat resistance, long life and superior chip evacuation
  • 1-1/2 in. cutting depth
  • Maximum performance in cordless and corded Fein® and other Starlock tools
  • Also compatible with non-Starlock multi-tools from AEG®, Bosch®, Festool®, Makita®, Metabo®, Milwaukee®, Ridgid® and Rockwell®
  • Not compatible with Craftsman®, Dewalt®, Dremel®, Hart® or Porter-Cable®
  • Requires Certification

Specifications

Application:
Metal
Blade Material:
Carbide
Blade Thickness (in):
1-1/2
Blade Type:
Oscillating
Blade Width (in):
1-1/4
Brand Model Compatibility:
AEG®, Bosch®, Festool®, Makita®, Metabo®, Milwaukee®, Ridgid®, Rockwell®
Coating:
Black I.C.E.
Color Finish Name:
Black
Height:
6-29/50
Length:
6-29/50
Number of Pieces:
1 Piece
Number of Tools Included:
1
Package Quantity:
Pack of 1
Tool Type:
Blade
UPC:
008925155362
Weight:
0.22
Width:
4-33/100