This product requires certification to purchase.

Metal Oscillating Blade

Diablo Tools

Steel Demon Metal Oscillating Blade

  • Fast #
  • Part #DDOU125CF
  • Item #8457090
  • Manufacturer Part #DOU125CF
4 out of 5 Customer Rating
Brand image
Diablo Tools

Steel Demon Metal Oscillating Blade

  • Fast #
  • Part #DDOU125CF
  • Item #8457090
  • Manufacturer Part #DOU125CF
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • High performance carbide for greater durability and up to 50X longer life versus standard bi-metal blades
  • Optimized tooth geometry provides fast cuts in metal applications
  • Black I.C.E. coated teeth for heat resistance, long life and superior chip evacuation
  • 1-1/2 in. cutting depth
  • Universal interface design fits most tools, no adapters needed
  • Maximum performance in cordless and corded oscillating multi-tools from Bosch®, Craftsman®, Dewalt®, Dremel®, Fein®, Hart®, Makita®, Milwaukee®, Porter-Cable®, Ridgid®, Rockwell® and more
  • Not compatible with Starlock tools
  • Requires Certification

Specifications

Application:
Metal
Blade Material:
Carbide
Blade Thickness (in):
1-1/2 in
Blade Type:
Oscillating
Blade Width (in):
1-1/4 in
Brand Model Compatibility:
Bosch®, Craftsman®, Dewalt®, Dremel®, Fein®, Hart®, Makita®, Milwaukee®, Porter-Cable®, Ridgid®, Rockwell®
Coating:
Black I.C.E.
Collection:
Steel Demon
Color Finish Name:
Black
Height:
6-29/50 in
Length:
6-29/50 in
Number of Pieces:
1 Piece
Number of Tools Included:
1
Package Quantity:
Pack of 1
Tool Type:
Blade
UPC:
008925155508
Weight:
0.11 lb
Width:
11/100 in