Nail-Embedded Wood Oscillating Blade
Demo Demon Nail-Embedded Wood Oscillating Blade
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ultra-hardened cutting edge for up to 5x longer life than standard blades
- Curve Contact Edge for precise, clean plunge cuts with less vibration
- Black I.C.E. coated teeth for heat resistance, long life and superior chip evacuation
- 2 in. cutting depth
- Universal interface design fits most tools, no adapters needed
- Maximum performance in cordless and corded oscillating multi-tools from Bosch®, Craftsman®, Dewalt®, Dremel®, Fein®, Hart®, Makita®, Milwaukee®, Porter-Cable®, Ridgid®, Rockwell® and more
- Not compatible with Starlock tools
Specifications
- Application:
- Nail-Embedded Wood
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 2 in
- Blade Type:
- Oscillating
- Blade Width (in):
- 1-1/4 in
- Brand Model Compatibility:
- Bosch®, Craftsman®, Dewalt®, Dremel®, Fein®, Hart®, Makita®, Milwaukee®, Porter-Cable®, Ridgid®, Rockwell®
- Coating:
- Black I.C.E.
- Collection:
- Demo Demon
- Color Finish Name:
- Black
- Height:
- 6-29/50 in
- Length:
- 6-29/50 in
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Package Quantity:
- Pack of 1
- Tool Type:
- Blade
- UPC:
- 008925155485
- Weight:
- 0.1 lb
- Width:
- 3-39/50 in