This product requires certification to purchase.

10 in. 12 TPI Polycrystalline Diamond Circular Saw Blade

Diablo Tools

Pergo® Blade 10 in. 12 TPI Polycrystalline Diamond Circular Saw Blade

  • Fast #
  • Part #DD1012LF
  • Item #8132402
  • Manufacturer Part #D1012LF
5 out of 5 Customer Rating
Brand image
Diablo Tools

Pergo® Blade 10 in. 12 TPI Polycrystalline Diamond Circular Saw Blade

  • Fast #
  • Part #DD1012LF
  • Item #8132402
  • Manufacturer Part #D1012LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Diablo’s New 10 in. & 12 in. PCD Tooth PergoBlades are the first blades specifically designed for cutting laminate flooring in a chop saw application. This radical new design delivers 75 times the cutting performance compared to a carbide-tipped saw blade. This blade is the only approved blade by the Pergo brand for cutting their material.
  • Hi-tech anti-kickback design re-enforces the tooth for longer life
  • Laser-cut Anti-vibration design reduces vibration and stabilize blade
  • Requires Certification

Specifications

Application:
Flooring
Arbor Hole Size:
5/8 in
Blade Material:
Polycrystalline Diamond
Blade Thickness (in):
0.06 in
Blade Type:
Circular Saw
Collection:
Pergo® Blade
Color Finish Name:
Red
Cutting Capacity:
9/100 in
Diameter:
10 in
Height:
2/5 in
Number of Tools Included:
1
RPM:
6000
UPC:
008925127093
Weight:
1.56 lb
Width:
1-14/25 in