12 in. 16 TPI Polycrystalline Diamond Circular Saw Blade
Pergo® Blade 12 in. 16 TPI Polycrystalline Diamond Circular Saw Blade
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Diablo’s New 10 in. & 12 in. PCD Tooth PergoBlades are the first blades specifically designed for cutting laminate flooring in a chop saw application.
- Hi-tech anti-kickback design re-enforces the tooth for longer life
- Laser-cut Anti-vibration design reduces vibration and stabilize blade
Specifications
- Application:
- Flooring
- Arbor Hole Size:
- 1 in
- Blade Material:
- Polycrystalline Diamond
- Blade Thickness (in):
- 0.06 in
- Blade Type:
- Circular Saw
- Collection:
- Pergo® Blade
- Color Finish Name:
- Red
- Cutting Capacity:
- 9/100 in
- Diameter:
- 12 in
- Height:
- 1/2 in
- Number of Tools Included:
- 1
- RPM:
- 5000
- UPC:
- 008925127109
- Weight:
- 2.27 lb
- Width:
- 2-27/100 in