This product requires certification to purchase.

12X48X1 PREMIER FUSION BLADE

Diablo Tools

Premier Fusion 12X48X1 PREMIER FUSION BLADE

  • Fast #
  • Part #DIAP412
  • Item #9685405
  • Manufacturer Part #P412
4.4 out of 5 Customer Rating
Brand image
Diablo Tools

Premier Fusion 12X48X1 PREMIER FUSION BLADE

  • Fast #
  • Part #DIAP412
  • Item #9685405
  • Manufacturer Part #P412
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Fusion Trio includes a 30º Hi-ATB for slicing through plywood and melamine, a double side grind design for delivering polished cross cuts, and an Axial Shear Face Grind that zips through wood and sheet goods with minimal resistance.
  • TiCo Hi-Density carbide provides a sharper edge and flawless finish with a dramatically longer cutting life.
  • Laser-Cut Anti-Vibration Slots drastically reduce vibration and sideways movement in the cut extending blade life and giving a crisp, splinter-free flawless finish
  • Perma-Shield™ Non-Stick Coating reduces blade drag, protects the blade from corrosion and pitch build-up.
  • Requires Certification

Specifications

Arbor Hole Size:
25.4 mm
Collection:
Premier Fusion
Diameter:
12 in
Height:
3/5 in
UPC:
008925063896
Weight:
3.27 lb
Width:
3-27/100 in