This product requires certification to purchase.

PREMIUM SAFETY DADO 8

Diablo Tools

PREMIUM SAFETY DADO 8

  • Fast #
  • Part #DSD508
  • Item #9686518
  • Manufacturer Part #SD508
5 out of 5 Customer Rating
Brand image
Diablo Tools

PREMIUM SAFETY DADO 8

  • Fast #
  • Part #DSD508
  • Item #9686518
  • Manufacturer Part #SD508
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Adjusts in .004 in. or 1/250 in. increments
  • Features Premium TiCo™ HI-Density Carbide Crosscutting Blend for Maximum Performance
  • Silver I.C.E. Coating prevents build up on the blade surface and keeps the blade running cooler and cleaner
  • All blades and chippers come with Freud’s anti-kickback design
  • Requires Certification

Specifications

Diameter:
8 in
Height:
4-2/5 in
UPC:
008925330455
Weight:
10.7 lb
Width:
10-7/10 in