1/2X6X8 Rebar Demon Sds-Plus 4-Cutter Full Carb Head Hammer Drill Bit
Rebar Demon 1/2X6X8 Rebar Demon Sds-Plus 4-Cutter Full Carb Head Hammer Drill Bit
Package Quantity Info:
Each: 1 Inner Pack: 3-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Diablo’s revolutionary, most complete range of SDS-Plus and SDS-Max Rebar Demon™ 4-cutter full-carbide head hammer drill bits are the only bits designed to be the most durable and coolest solutions on the market. The Rebar Demon bits feature up to 2X more Dura-Carbide to withstand up to 1800°F of intense heat whereas standard bits fail at 800°F. Diablo’s impact resistant 4-cutter full-carbide head withstands the stress of high-powered hammer drills and the impact of rebar by taking small bites of rebar to deliver controlled carbide wear
- Up to 7X longer life versus standard 2-cutter hammer drill bits. Diablo made Dura-Carbide™ features up to 2X more carbide that withstands up to 1800°F of intense heat to combat rebar hits versus standard bits that fail at 800°F. Tri-Metal Fusion Welding features up to 3X stronger weld to keep the full carbide head intact during extreme impact such as rebar.
Specifications
- Application:
- Reinforced Concrete, Concrete
- Bit Diameter(s) (In):
- 1/2 in
- Bit Length:
- 8
- Bit Sizes:
- 1/2 in
- Brand Model Compatibility:
- Universal
- Collection:
- Rebar Demon
- Diameter:
- 1/2 in
- Drill Bit Type:
- 4-Cutter, SDS Plus
- Drilling Depth (in):
- 6 in
- Length:
- 8 in
- Material:
- Carbide, High Speed Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Package Quantity:
- Pack of 1
- Shank Size:
- 1/2 in
- Shank Style:
- SDS-Plus
- Type:
- DDMAPL4185
- UPC:
- 008925166221
- Width:
- 2 in