This product requires certification to purchase.

1-1/4 x 7/10 in. SDS-Max 4-Cutter Hammer Drill Bit 1 Piece

Diablo Tools

Rebar Demon™ SDS-Max 4 1-1/4 x 7/10 in. SDS-Max 4-Cutter Hammer Drill Bit 1 Piece

  • Fast #
  • Part #DDMAMX1300
  • Item #8457366
  • Manufacturer Part #DMAMX1300
3.6 out of 5 Customer Rating
Brand image
Diablo Tools

Rebar Demon™ SDS-Max 4 1-1/4 x 7/10 in. SDS-Max 4-Cutter Hammer Drill Bit 1 Piece

  • Fast #
  • Part #DDMAMX1300
  • Item #8457366
  • Manufacturer Part #DMAMX1300
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Up to 7X longer life versus standard 2-cutter hammer drill bits
  • Diablo made Dura-Carbide™ features up to 2X more carbide that withstands up to 1800°F of intense heat to combat rebar hits versus standard bits that fail at 800°F
  • Impact Resistant 4-Cutter Full Carbide Head extracts smaller bites of rebar for controlled, consistent carbide wear and reduced vibration to deliver fast, precise holes
  • Tri-Metal Fusion Welding features up to 3X stronger weld to keep the full carbide head intact during extreme impact such as rebar
  • Precision Tip delivers stability and accuracy required for fast, precise holes
  • Optimized flute design removes dust faster, keeping the carbide head cooler for ultimate strength and durability
  • Wear mark indicator ensures precise hole making
  • Optimized for maximum performance in corded and cordless SDS Plus or SDS Max rotary hammers
  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
1-1/4 in
Bit Length
21
Bit Sizes
1-1/4 in
Depth
1-1/4 in
Diameter
1-1/4 in
Drilling Depth (in)
16 in
Height
24-1/4 in
Length
21 in
Number of Pieces
1 Piece
Shank Size
7/10 in
Weight
2.94 lb
Width
2-47/50 in
Characteristics & Features
Collection
Rebar Demon™ SDS-Max 4
Drill Bit Type
4-Cutter, Hammer
Material
High Speed Steel, Carbide
Shank Style
SDS-Max
Tool Type
Hammer Drill Bit
Warranty & Product Information
Application
Hammer Drills, Concrete
UPC
008925152873