S 1-1/4 BIM JT CLN WD OMT 10PK
S 1-1/4 BIM JT CLN WD OMT 10PK
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Diablo’s universal fit bi-metal oscillating blades feature application specific designs that deliver maximum durability and longer life in general purpose cuts: nail-embedded wood, clean wood, metal and plastics.
- These high-performance blades feature an ultra-hardened cutting edge to deliver up to 5X longer life than standard blades.
- Black I.C.E. (Industrial Cooling Element) keeps the teeth cool and build up free for fast, clean cuts. The blade’s universal fit, adapter-free design easily attaches to most tools except for Star lock.
- Ultra-hardened cutting edge for up to 5x longer life than standard blades, Black I.C.E. coated teeth for heat resistance, long life and superior chip evacuation,2 in. cutting depth, Universal interface design fits most tools, no adapters needed.
- Maximum performance in cordless and corded oscillating multi-tools from Bosch®, Craftsman®, DeWalt®, Dremel®, Fein®, Hart®, Makita®, Milwaukee®, Porter-Cable®, Ridged®, Rockwell® and more, Not compatible with Star lock tools
Specifications
- Application:
- Clean Wood
- Blade Material:
- Bi-metal
- Color Finish Name:
- Red
- Cutting Capacity:
- 2 in
- Height:
- 5.91 in
- Length:
- 2 in
- Material:
- Bi-metal
- Number of Tools Included:
- 1
- Tool Type:
- Oscillating Multi-Tool
- UPC:
- 008925167693
- Weight:
- 0.61 lb
- Width:
- 1-97/100 in