This product requires certification to purchase.

S 3-1/2 BIM R INSULATION OMT

Diablo Tools

S 3-1/2 BIM R INSULATION OMT

  • Fast #
  • Part #DDOS350RI
  • Item #9857143
  • Manufacturer Part #DOS350RI
4.4 out of 5 Customer Rating
Brand image
Diablo Tools

S 3-1/2 BIM R INSULATION OMT

  • Fast #
  • Part #DDOS350RI
  • Item #9857143
  • Manufacturer Part #DOS350RI
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Diablo’s universal fit bi-metal oscillating blades feature application specific designs that deliver maximum durability and longer life in general purpose cuts: nail-embedded wood, clean wood, metal and plastics.
  • These high-performance blades feature an ultra-hardened cutting edge to deliver up to 5X longer life than standard blades.
  • Black I.C.E. (Industrial Cooling Element) keeps the teeth cool and build up free for fast, clean cuts. The blade’s universal fit, adapter-free design easily attaches to most tools except for Star lock.
  • Ultra-hardened cutting edge for up to 5x longer life than standard blades, Black I.C.E. coated teeth for heat resistance, long life and superior chip evacuation,1 in. cutting depth, Universal interface design fits most tools, no adapters needed.
  • Maximum performance in cordless and corded oscillating multi-tools from Bosch®, Craftsman®, DeWalt®, Dremel®, Fein®, Hart®, Makita®, Milwaukee®, Porter-Cable®, Ridged®, Rockwell® and more, Not compatible with Star lock tools
  • Requires Certification

Specifications

Application:
Insulation
Coating:
Black I.C.E.
Color Finish Name:
Red
Height:
6.58 in
Length:
1 in
Number of Pieces:
1 Piece
Number of Tools Included:
1
Tool Type:
Oscillating Multi-Tool
UPC:
008925162964
Weight:
0.11 lb
Width:
4-33/100 in