*CVR* DUAL FLEX SHEET MED 3PK
Sand Demon *CVR* DUAL FLEX SHEET MED 3PK
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fine Grit for light stock removal and final sanding preparation before paint/coating
- WEB-Flex™ technology creates a double-sided flexible sanding sheet that doubles sanding life by offering two sheets in one
- Film Core, an innovative durable crosshatch web design provides a tear-resistant backbone that keeps the grain intact and prevents cracking often seen in paper sanding sheets and foam sponges
- Ultra-flexible, crack resistant for contour sanding
- Maximum durability and performance for sanding thick stock or large areas
- Premium aluminum oxide grain blend for fast material removal, extra-long sanding life, and high-quality finish results
- Clog-SHIELD™ reduces pitch build-up and clogging
- ENDURA-BOND™ provides superior grit-to-backing bond for longer life and extreme durability
- Ideal of wet or dry use, these sheets reduce grain shed and do not breakdown when wet
Specifications
- Application:
- Preparation
- Brand Model Compatibility:
- Universal
- Collection:
- Sand Demon
- Color Finish Name:
- Red
- Grit Type:
- Medium
- Length:
- 4-1/2
- Number of Tools Included:
- 1
- Package Quantity:
- Pack of 3
- Product Type:
- Sanding
- Type:
- DDWS045MEDF03G
- UPC:
- 008925173359
- Weight:
- 0.13
- Width:
- 4-4/5