This product requires certification to purchase.

25 x 6 in. Carpet, Linoleum and Laminate Floor Scraper

Diablo Tools

SDS-Max 25 x 6 in. Carpet, Linoleum and Laminate Floor Scraper

  • Fast #
  • Part #DDMAMXCH1200
  • Item #8457218
  • Manufacturer Part #DMAMXCH1200
5 out of 5 Customer Rating
Brand image
Diablo Tools

SDS-Max 25 x 6 in. Carpet, Linoleum and Laminate Floor Scraper

  • Fast #
  • Part #DDMAMXCH1200
  • Item #8457218
  • Manufacturer Part #DMAMXCH1200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Extreme durability and longer life when scraping linoleum, laminate or carpet
  • A unique heat treatment process strengthens the chisel for impact resistance and stability
  • Cleanly removes layers of flooring and hardened bonding agents
  • Replaceable blade
  • Maximum performance in cordless and corded SDS-Max rotary hammers
  • Requires Certification

Specifications

Application:
Carpet, Linoleum, Laminate Floors
Blade Length (in):
25
Collection:
SDS-Max
Height:
28-47/50
Length:
25
Tool Type:
Floor Scraper
UPC:
008925152248
Weight:
3.96
Width:
6