This product requires certification to purchase.

SDS-MAX BUSHING TOOL 1-3/4X12

Diablo Tools

SDS-MAX BUSHING TOOL 1-3/4X12

  • Fast #
  • Part #DDMAMXCH1110
  • Item #12166640
  • Manufacturer Part #DDMAMXCH1110
5 out of 5 Customer Rating
Brand image
Diablo Tools

SDS-MAX BUSHING TOOL 1-3/4X12

  • Fast #
  • Part #DDMAMXCH1110
  • Item #12166640
  • Manufacturer Part #DDMAMXCH1110
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Diablo’s SDS-Max Bushing Tools deliver extreme durability and stability when roughing up concrete to create a desired exterior finish. A unique heat treatment process strengthens the steel body to withstand the stress of high-powered hammer drills and the impact of hitting concrete. Optimized for maximum performance in corded and cordless SDS-Max rotary hammers.
  • Extreme durability and longer life in concrete. Ideal for roughing up concrete to create exterior finishes. A unique heat treatment process strengthens the chisel for impact resistance and stability. Maximum performance in cordless and corded SDS-Max rotary hammers
  • Requires Certification

Specifications

Application:
Demolition, Removal
Bit Length:
12
Drill Bit Type:
SDS Max
Drilling Depth (in):
12 in
Length:
12
Material:
High Speed Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Size:
1-1/8
Shank Style:
SDS-Max
Type:
DDMAMXCH1110
UPC:
008925176633
Width:
1-77/100