This product requires certification to purchase.

SDS-MAX FLAT CHISEL 1X18

Diablo Tools

SDS-MAX FLAT CHISEL 1X18

  • Fast #
  • Part #DDMAMXCH1100
  • Item #12166639
  • Manufacturer Part #DDMAMXCH1100
4.9 out of 5 Customer Rating
Brand image
Diablo Tools

SDS-MAX FLAT CHISEL 1X18

  • Fast #
  • Part #DDMAMXCH1100
  • Item #12166639
  • Manufacturer Part #DDMAMXCH1100
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Vineland, NJ
    Pick Up  Not Available
    Not available in NJ
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NJ

Product Details

Product Details

  • Diablo’s SDS-Max Flat Chisels deliver extreme durability and stability in general demolition work, adjustment work, restoring joints and clearing reinforcements. A unique heat treatment process strengthens the steel body to withstand the stress and impact of high-powered hammer drills in concrete. Optimized for maximum performance in corded and cordless SDS-Max rotary hammers.
  • Extreme durability and longer life in concrete. Ideal for general demolition and clearing reinforcements. A unique heat treatment process strengthens the chisel for impact resistance and stability. Maximum performance in cordless and corded SDS-Max rotary hammers
  • Requires Certification

Specifications

Application:
Demolition, Removal
Bit Length:
18
Drill Bit Type:
SDS Max
Drilling Depth (in):
18 in
Length:
18
Material:
High Speed Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Size:
1
Shank Style:
SDS-Max
Type:
DDMAMXCH1100
UPC:
008925176640
Width:
1-13/20