This product requires certification to purchase.

SDS-PLUS FLAT CHISEL 3/4X10

Diablo Tools

SDS-PLUS FLAT CHISEL 3/4X10

  • Fast #
  • Part #DDMAPLCH2090
  • Item #12166645
  • Manufacturer Part #DDMAPLCH2090
4.6 out of 5 Customer Rating
Brand image
Diablo Tools

SDS-PLUS FLAT CHISEL 3/4X10

  • Fast #
  • Part #DDMAPLCH2090
  • Item #12166645
  • Manufacturer Part #DDMAPLCH2090
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Diablo’s SDS-Plus Flat Chisels deliver extreme durability and stability in general demolition work, adjustment work, restoring joints and clearing reinforcements. A unique heat treatment process strengthens the steel body to withstand the stress and impact of high-powered hammer drills in concrete. Optimized for maximum performance in corded and cordless SDS-Plus rotary hammers.
  • Extreme durability and longer life in concrete. Ideal for general demolition and clearing reinforcements. A unique heat treatment process strengthens the chisel for impact resistance and stability. Maximum performance in cordless and corded SDS-Plus rotary hammers
  • Requires Certification

Specifications

Application:
Chiseling
Bit Length:
10
Drill Bit Type:
SDS Plus
Drilling Depth (in):
10 in
Length:
10
Material:
Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Style:
SDS-Plus
Type:
DDMAPLCH2090
UPC:
008925176558
Width:
1-13/20