SDS-PLUS FLAT CHISEL 3/4X5-3/4
SDS-PLUS FLAT CHISEL 3/4X5-3/4
Package Quantity Info:
Each: 1 Inner Pack: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Diablo’s SDS-Plus Flat Chisels deliver extreme durability and stability in general demolition work, adjustment work, restoring joints and clearing reinforcements. A unique heat treatment process strengthens the steel body to withstand the stress and impact of high-powered hammer drills in concrete. Optimized for maximum performance in corded and cordless SDS-Plus rotary hammers.
- Extreme durability and longer life in concrete. Ideal for general demolition and clearing reinforcements. A unique heat treatment process strengthens the chisel for impact resistance and stability. Maximum performance in cordless and corded SDS-Plus rotary hammers
Specifications
- Application:
- Chiseling
- Bit Length:
- 5-3/4
- Drill Bit Type:
- SDS Plus
- Drilling Depth (in):
- 5-3/4 in
- Length:
- 5-3/4
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Shank Style:
- SDS-Plus
- Type:
- DDMAPLCH3010
- UPC:
- 008925176602
- Width:
- 1-73/100