This product requires certification to purchase.

7/32 x 39/100 in. Hex Percussion Hammer Drill Bit 1 Piece

Diablo Tools

SPEEDemon™ 7/32 x 39/100 in. Hex Percussion Hammer Drill Bit 1 Piece

  • Fast #
  • Part #DDMARG1060
  • Item #8457257
  • Manufacturer Part #DMARG1060
5 out of 5 Customer Rating
Brand image
Diablo Tools

SPEEDemon™ 7/32 x 39/100 in. Hex Percussion Hammer Drill Bit 1 Piece

  • Fast #
  • Part #DDMARG1060
  • Item #8457257
  • Manufacturer Part #DMARG1060
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Diablo made carbide tip withstands impact and high heat applications for superior life versus standard masonry hammer drill bits
  • Multi-ground Grip Point Tip delivers stability and accuracy required for fast, precise holes
  • Hi-performance brazing and hardening process extends life of carbide tip and increases productivity
  • Optimized flute design removes dust faster, keeping the carbide tip cooler for ultimate strength and durability
  • Impact Strong™ increases shank stability and durability
  • More holes per charge in cordless impact and drill drivers
  • Maximum performance in hammer or rotary drilling applications
  • Requires Certification

Specifications

Application:
Concrete, Masonry, Stone
Bit Diameter(s) (In):
7/32 in
Bit Length:
6
Bit Sizes:
7/32 in
Collection:
SPEEDemon™
Depth:
7-9/10
Diameter:
7/32
Drill Bit Type:
Hammer, Percussion
Drilling Depth (in):
4 in
Height:
3/10
Length:
6
Material:
High Speed Steel, Carbide
Number of Pieces:
1 Piece
Shank Size:
39/100
Shank Style:
Hex
Tool Type:
Hammer Drill Bit
UPC:
008925149118
Weight:
0.06
Width:
3/50