*CVR* 4 1/2 NON WOVEN FLAP
Steel Demon *CVR* 4 1/2 NON WOVEN FLAP
Package Quantity Info:
Each: 1 Inner Pack: 5-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Diablo's Steel Demon™ Stripping and Finishing Flap Discs strip, clean and finish simultaneously to help you scale down and smooth out surfaces. Featuring X-LOCK™, these flap discs can be changed quickly, without the use of tools. A conical shape and premium grit composition combine for faster material removal, leaving behind a shiny surface that gives your work piece a revitalized appearance and/or operational resurgence. Designed to be backwards compatible, these discs work with X-LOCK™ angle grinders and 7/8 in. arbor angle grinders.
- Coarse Grit for metal prep for powder coating and quick material cleaning and rust removal. X-LOCK™ design for tool free disc changes. Reduces the steps needed to finish metal preparation for paint/coating and polishing. Combines three-steps into one by simultaneously stripping, cleaning and finishing. Type 29 conical design for aggressive stock removal.
Specifications
- Application:
- Removal
- Brand Model Compatibility:
- Universal
- Collection:
- Steel Demon
- Color Finish Name:
- Red
- Diameter:
- 4-1/2
- Grit Size:
- 60
- Grit Type:
- Coarse
- Number of Tools Included:
- 1
- Package Quantity:
- Pack of 1
- Product Type:
- Flap Disc
- Type:
- DDCX045CRSX01F
- UPC:
- 008925170402
- Width:
- 4-3/5