*CVR* 4 1/2 NON WOVEN FLAP
Steel Demon *CVR* 4 1/2 NON WOVEN FLAP
Package Quantity Info:
Each: 1 Inner Pack: 5-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fine Grit for final polishing in metal and subtle material removal in other materials
- X-LOCK™ design for quick, tool free disc changes
- Reduces the steps needed to finish metal preparation for paint/coating and polishing
- Combines three-steps into one by simultaneously stripping, cleaning and finishing
- Type 29 conical design for aggressive stock removal
- Strips and finishes multiple materials such as metal, wood, concrete, plastic and vinyl
- Backwards tool compatible. Designed for use on X-LOCK™ and 7/8 in arbor angle grinders
- No extra parts needed to attach to X-LOCK™ grinder
- Simply snap onto or pull lever to release from X-LOCK™ grinder
- Max RPM of 13,300
Specifications
- Application:
- Finish
- Arbor Hole Size:
- 7/8 in
- Brand Model Compatibility:
- Universal
- Collection:
- Steel Demon
- Color Finish Name:
- Red
- Diameter:
- 4-1/2
- Grit Size:
- 100
- Grit Type:
- Fine
- Number of Tools Included:
- 1
- Package Quantity:
- Pack of 1
- Product Type:
- Flap Disc
- Type:
- DDCX045VFNX01F
- UPC:
- 008925170426
- Weight:
- 0.24
- Width:
- 4-3/5