10 in. 50 TPI Cermet Circular Saw Blade
Steel Demon™ 10 in. 50 TPI Cermet Circular Saw Blade
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Diablo’s new Steel Demon Cermet saw blade series is redefining metal cutting, and the jobsite, by introducing safer, exclusive innovation that allows users to cut both mild and stainless steels for 40X longer life versus standard carbide-tipped metal cutting saw blades.
- Up to 50X cooler cuts with a circular saw blade when compared to a grinding disc that increases temperature of steel by up to 500 degrees. Grinding discs increase the temperature enough to permanently discolor the steel.
- Up to 10X faster cuts with a circular saw blade for maximum productivity and efficiency, resulting in up to 60 seconds faster cuts in both metals and stainless steels versus standard grinding discs
- Triple Chip Cutting action reduces sparks and the possibility of needing “hot in. permits
- Optimized blade design reduces wandering and deflection of metal, creating precise cuts that require virtually no re-work
- Advanced Laser Cut Stabilizer Vents trap noise and vibration for maximum stability, keeping the blade cool for straight, accurate cuts
- Tri-Metal Shock Resistant Brazing, a three-metal brazing system, allows Cermet II teeth to withstand extreme impact for maximum durability
- Laser Cut Thin Kerf Design provides less resistance and heat build-up for ease of cut, accuracy and long cutting life in cordless or corded saws
- Perma-SHIELD® coating resists heat build-up by protecting the blade against gumming and corrosion
Specifications
- Application:
- Angle Iron, Metalworking, Threaded Rod
- Arbor Hole Size:
- 1 in
- Blade Material:
- Cermet
- Blade Thickness (in):
- 0.07
- Blade Type:
- Circular Saw
- Collection:
- Steel Demon™
- Color Finish Name:
- Red
- Cutting Capacity:
- 2/25 in
- Diameter:
- 10
- Height:
- 39/100
- Number of Tools Included:
- 1
- RPM:
- 3000
- UPC:
- 008925135463
- Weight:
- 1.8
- Width:
- 1-4/5