2 in. Hole Cutter 1-Piece
Steel Demon™ 2 in. Hole Cutter 1-Piece
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in FL
Product Details
Product Details
- Up to 50x longer cutter life in metal cutting versus standard bi-metal hole saws
- Depth stop collar for controlled and efficient hole drilling
- Plug eject cobalt pilot bit prevents overfeeding and allows for easy removal of plugs
- Tool-free plug ejection for fast material removal
- Compatible with Diablo's SnapLock™ PLUS mandrel system for quick and easy cup changes with no down time
- Drills up to 1/4 in. metals, including sheet metals, electrical panels & steel studs
- For use with a drill press or hand-held drill
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 2 in
- Bit Sizes:
- 2 in
- Blade Length (in):
- 1/4
- Blade Material:
- Carbide
- Collection:
- Steel Demon™
- Depth:
- 5-2/5
- Diameter:
- 2
- Drill Bit Type:
- Hole Saw
- Height:
- 2-29/100
- Length:
- 2-3/8
- Material:
- High Speed Steel
- Number of Pieces:
- 1 Piece
- Saw Type:
- Hole
- Shank Size:
- 7/16
- Shank Style:
- Diablo Mandrel
- Tool Type:
- Hole Cutter
- UPC:
- 008925162131
- Weight:
- 0.14
- Width:
- 4-33/100