This product requires certification to purchase.

5-7/8 IN X 32 TOOTH STEEL DEMON SAW BLADE FOR MILD STEELS

Diablo Tools

Steel Demon™ 5-7/8 IN X 32 TOOTH STEEL DEMON SAW BLADE FOR MILD STEELS

  • Fast #
  • Part #DD0532F
  • Item #9507185
  • Manufacturer Part #D0532F
5 out of 5 Customer Rating
Brand image
Diablo Tools

Steel Demon™ 5-7/8 IN X 32 TOOTH STEEL DEMON SAW BLADE FOR MILD STEELS

  • Fast #
  • Part #DD0532F
  • Item #9507185
  • Manufacturer Part #D0532F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Diablo made TiCo Hi-Density Carbide specifically designed for mild steel applications to provide maximum performance, superior cuts, and longer life vs. standard grinding discs.
  • Triple Chip Cutting action reduces sparks and the possibility of needing “hot in. permits
  • Optimized blade design reduces wandering and deflection of metal, creating precise cuts that require virtually no re-work
  • Advanced Laser Cut Stabilizer Vents trap noise and vibration for maximum stability, keeping the blade cool for straight, accurate cuts
  • Tri-Metal Shock Resistant Brazing, a three-metal brazing system, allows Cermet II teeth to withstand extreme impact for maximum durability
  • Laser Cut Thin Kerf Design provides less resistance and heat build-up for ease of cut, accuracy, and long cutting life in cordless or corded saws
  • Perma-SHIELD® coating resists heat build-up by protecting the blade against gumming and corrosion
  • Laser Cut Arbor reduces vibration and premature wear for accurate blade rotation when in use
  • Circular saw blades create a controlled cutting action resulting in larger chip sizes that generates less dust and airborne contaminates versus standard grinding discs
  • Requires Certification

Specifications

Blade Material:
Metal
Collection:
Steel Demon™
Diameter:
5-7/8 in
Height:
11-1/4 in
RPM:
5000
UPC:
008925164401
Weight:
1.1 lb
Width:
1-1/10 in