This product requires certification to purchase.

5/8 x 4-1/2 in. Flap Disc

Diablo Tools

Steel Demon™ 5/8 x 4-1/2 in. Flap Disc

  • Fast #
  • Part #DDCX045040B01F
  • Item #7888127
  • Manufacturer Part #DCX045040B01F
5 out of 5 Customer Rating
Brand image
Diablo Tools

Steel Demon™ 5/8 x 4-1/2 in. Flap Disc

  • Fast #
  • Part #DDCX045040B01F
  • Item #7888127
  • Manufacturer Part #DCX045040B01F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Diablo's Steel Demon™ Speed Hub flap discs feature a premium zirconium grain blend for up to 10X faster material removal when compared to standard grinding wheels. The flap discs' special flap design offers flexibility and provides for a cushioned grinding effect. Diablo's high performance flap discs combine two steps in one by simultaneously grinding and polishing.
  • Delivers up to 10 times faster material removal than a bonded grinding wheel
  • Type 29 - Conical design
  • Arbor - 5/8 in.-11 SPEED HUB
  • Requires Certification

Specifications

Application:
Grinding, Polishing
Arbor Hole Size:
5/8 in
Blade Material:
Zirconia
Collection:
Steel Demon™
Color Finish Name:
Red
Diameter:
4-1/2 in
Grit Size:
40 µm
Grit Type:
Ultra Coarse
Height:
9/10 in
Material:
Fiber
Number of Tools Included:
1
Product Type:
Flap Disc
RPM:
12000
Thread Size:
11 mm
UPC:
008925138228
Weight:
0.32 lb
Width:
4-13/20 in