6 in. 10 TPI Reciprocating Saw 1-Piece
Steel Demon™ 6 in. 10 TPI Reciprocating Saw 1-Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Steel Demon carbide 10 TPI medium metal cutting recip blade delivers 50x longer cutting life and clean finish in strut, pipe, stainless steel and all other metals ranging in 1/16 in to 5/16 in thickness
- Enhanced carbide to blade connection for extreme impact resistance
- 10 TPI tooth geometry for clean/smooth finishes on medium metal applications
- 1 in. oversized blade body for straighter cuts with less vibration
- Ideal for cutting all metals between 1/16 in. to 5/16 in
Specifications
- Application:
- Medium Metal
- Blade Length (in):
- 6
- Blade Material:
- Carbide
- Blade Thickness (in):
- 0.05
- Blade Type:
- Reciprocating Saw
- Blade Width (in):
- 1
- Brand Model Compatibility:
- Universal
- Coating:
- Perma-SHIELD
- Collection:
- Steel Demon™
- Color Finish Name:
- Red
- Height:
- 1
- Length:
- 6
- Material:
- Carbide
- Number of Pieces:
- 1 Piece
- Teeth Per Inch:
- 10
- UPC:
- 008925139126
- Weight:
- 0.07
- Width:
- 1-3/10