This product requires certification to purchase.

7-1/4 IN X 36-TOOTH STEEL DEMON CERMET II SAW BLADE FOR METAL & STAINLESS STEELS

Diablo Tools

Steel Demon™ 7-1/4 IN X 36-TOOTH STEEL DEMON CERMET II SAW BLADE FOR METAL & STAINLESS STEELS

  • Fast #
  • Part #DD0736CF
  • Item #9507228
  • Manufacturer Part #D0736CF
4 out of 5 Customer Rating
Brand image
Diablo Tools

Steel Demon™ 7-1/4 IN X 36-TOOTH STEEL DEMON CERMET II SAW BLADE FOR METAL & STAINLESS STEELS

  • Fast #
  • Part #DD0736CF
  • Item #9507228
  • Manufacturer Part #D0736CF
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Cermet II (Ceramic and Metallic) teeth deliver a more efficient and productive metal cutting solution through high heat tolerance and increased hardness for superior wear, fewer blade changes and up to 25X longer life versus standard grinding discs
  • Up to 50X cooler cuts with a circular saw blade when compared to a grinding disc that increases temperature of steel by up to 500 degrees. Grinding discs increase the temperature enough to permanently discolor the steel.
  • Up to 10X faster cuts with a circular saw blade for maximum productivity and efficiency, resulting in up to 60 seconds faster cuts in both metals and stainless steels versus standard grinding discs
  • Triple Chip Cutting action reduces sparks and the possibility of needing “hot in. permits
  • Optimized blade design reduces wandering and deflection of metal, creating precise cuts that require virtually no re-work
  • Advanced Laser Cut Stabilizer Vents trap noise and vibration for maximum stability, keeping the blade cool for straight, accurate cuts
  • Tri-Metal Shock Resistant Brazing, a three-metal brazing system, allows Cermet II teeth to withstand extreme impact for maximum durability
  • Laser Cut Thin Kerf Design provides less resistance and heat build-up for ease of cut, accuracy and long cutting life in cordless or corded saws
  • Perma-SHIELD® coating resists heat build-up by protecting the blade against gumming and corrosion
  • Requires Certification

Specifications

Collection:
Steel Demon™
Diameter:
7-1/4 in
Height:
1/2 in
RPM:
5800
UPC:
008925135449
Weight:
1.15 lb
Width:
1-3/20 in