This product requires certification to purchase.

6 in. Floor Refinishing and Paint Refinishing Random Orbital Sanding Disc (Pack of 5)

Diablo Tools

StickFast™ 6 in. Floor Refinishing and Paint Refinishing Random Orbital Sanding Disc (Pack of 5)

  • Fast #
  • Part #DDCD060120P05G
  • Item #8132166
  • Manufacturer Part #DCD060120P05G
3.4 out of 5 Customer Rating
Brand image
Diablo Tools

StickFast™ 6 in. Floor Refinishing and Paint Refinishing Random Orbital Sanding Disc (Pack of 5)

  • Fast #
  • Part #DDCD060120P05G
  • Item #8132166
  • Manufacturer Part #DCD060120P05G
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Diablo's premium 6 in. 150-Grit (Very Fine) Random Orbital Sander Discs with Hook and Lock backing includes break-through innovations that improve performance, extend sanding life and increase productivity. These sanding discs are designed for use in orbital and DA sanders and are ideal for all types of wood, metal and plastics.
  • StickFast™ backing, an industrial-grade Pressure Sensitive Adhesive (PSA) backing for a strong and secure bond
  • Clog-SHIELD™, a proprietary blend of grinding agents that reduce pitch build-up and clogging
  • For orbital and DA sanders in wood, metal, and plastics
  • Recommended use - light stock removal and final sanding preparation before paint
  • Requires Certification

Specifications

Application:
Finished Floors, Metal, Plastic, Stock Removal, Wood
Collection:
StickFast™
Diameter:
6
Grit Size:
120
Grit Type:
Fine
Height:
11/20
Material:
Ceramic
Number of Tools Included:
1
Package Quantity:
Pack of 5
Product Type:
Sanding Disc
Tool Type:
Sanding Disc
UPC:
008925093862
Weight:
0.12
Width:
3/25