U 3/8 BIM GP OMT
U 3/8 BIM GP OMT
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Diablo’s universal fit bi-metal oscillating blades feature application specific designs that deliver maximum durability and longer life in general purpose cuts: nail-embedded wood, clean wood, metal and plastics.
- These high-performance blades feature an ultra-hardened cutting edge to deliver up to 5X longer life than standard blades.
- Black I.C.E. (Industrial Cooling Element) keeps the teeth cool and build up free for fast, clean cuts. The blade’s universal fit, adapter-free design easily attaches to most tools except for Star lock.
- Ultra-hardened cutting edge for up to 5x longer life than standard blades, Black I.C.E. coated teeth for heat resistance, long life and superior chip evacuation,3/4 in. cutting depth, Universal interface design fits most tools, no adapters needed.
- Maximum performance in cordless and corded oscillating multi-tools from Bosch®, Craftsman®, DeWalt®, Dremel®, Fein®, Hart®, Makita®, Milwaukee®, Porter-Cable®, Ridged®, Rockwell® and more, Not compatible with Star lock tools
Specifications
- Application:
- General Purpose
- Coating:
- Black I.C.E.
- Color Finish Name:
- Red
- Height:
- 6.58 in
- Length:
- 3/4 in
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Tool Type:
- Oscillating Multi-Tool
- UPC:
- 008925162902
- Weight:
- 0.09 lb
- Width:
- 3-39/50 in