1 gal Antibacterial Liquid Soap
1 gal Antibacterial Liquid Soap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Broad spectrum antimicrobial effectiveness
- Effective against gram positive bacteria, gram negative bacteria, yeast and mold
- Contains emollients and skin conditioners to ensure mildness even with frequent hand washings
- Doctor recommended antibacterial hand soap brand
- Kills 99.9% of bacteria in a single wash
- Broad spectrum antibacterial effectiveness
- Dermatologist-tested
- Gently cleanses skin without drying
- NSF: nonfood compounds program listed E2 registration no. 155014
Specifications
- Application:
- Commercial, Hand Wash
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Green Seal Certified:
- No
- Package Quantity:
- Pack of 4
- Size:
- 1 gal