1 gal Antimicrobial Soap Refill 4-Pack
1 gal Antimicrobial Soap Refill 4-Pack
Package Quantity Info:
Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Liquid Dial®
- With Triclosan™
- Kills broad spectrum of bacteria and yeasts
- Includes four 1 gal bottles
Specifications
- Application:
- Hand Soap
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Package Quantity:
- Pack of 4
- Size:
- 1 gal