1 L Body and Hair Shampoo
1 L Body and Hair Shampoo
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The pH balanced formula leaves hair looking silky, shiny and manageable
- Added conditioners help keep skin feeling soft and smooth
- Specially formulated for effective cleansing of the entire body
- Gender neutral peach fragrance, lather rinses with ease
Specifications
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Shampoo
- Size:
- 1 L
- Type:
- D2340004029
- UL Listed:
- No