This product requires certification to purchase.

18/3 in. 230 V 10 A Pump Receptacle

Dial

18/3 in. 230 V 10 A Pump Receptacle

  • Fast #
  • Part #D7590
  • Item #1262308
  • Manufacturer Part #7590
4.9 out of 5 Customer Rating
Brand image
Dial

18/3 in. 230 V 10 A Pump Receptacle

  • Fast #
  • Part #D7590
  • Item #1262308
  • Manufacturer Part #7590
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits all 115V molded motor receptacle cords and pigtails
  • Requires Certification

Specifications

AMP:
10
UPC:
026529759007
Volts:
230V