Angle Brass 1/2 x 3/4 in Sillcock
Angle Brass 1/2 x 3/4 in Sillcock
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- End Connection 1:
- FGHT
- End Connection 2:
- MGHT
- End Connections:
- FGHT x MGHT
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 1/2 in x 3/4 in
- Material:
- Brass
- Sillcock Type:
- Angle