This product requires certification to purchase.

1.25 L Foam Antibacterial Soap Refill

Dial®

Complete® 1.25 L Foam Antibacterial Soap Refill

  • Fast #
  • Part #DIA99135
  • Item #4712371
  • Manufacturer Part #DIA 99135
4.2 out of 5 Customer Rating
Brand image
Dial®

Complete® 1.25 L Foam Antibacterial Soap Refill

  • Fast #
  • Part #DIA99135
  • Item #4712371
  • Manufacturer Part #DIA 99135
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Case: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Three bottles per case
  • For use with touch-free soap dispensers
  • Foaming antimicrobial soap refill
  • Requires Certification

Specifications

Collection:
Complete®
Color Finish Category:
Pinks
Color Finish Name:
Pink
Package Quantity:
Case of 3
Size:
1.25 L