1/4 in. Garden Hose Brass Compression Float Valve Adapter
1/4 in. Garden Hose Brass Compression Float Valve Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Brass
- UL Listed:
- No