This product requires certification to purchase.

1/4 in. x 100 ft. Plastic Tubing in Black

Dial Manufacturing

1/4 in. x 100 ft. Plastic Tubing in Black

  • Fast #
  • Part #D4321
  • Item #1610145
  • Manufacturer Part #4321
3.5 out of 5 Customer Rating
Brand image
Dial Manufacturing

1/4 in. x 100 ft. Plastic Tubing in Black

  • Fast #
  • Part #D4321
  • Item #1610145
  • Manufacturer Part #4321
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Potable Water, Water Supply
Color Finish Name:
Black
Diameter - Outside:
1/4 in
Length:
100 ft
Material:
Plastic
Material Type:
Polyethylene
PipeTubing Size:
1/4 in
UPC:
026529043212