1/4 in. x 50 ft. Copper Utility Tube
1/4 in. x 50 ft. Copper Utility Tube
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10Product Details
Product Details
Specifications
- Diameter:
- 1/4
- Length:
- 50
- Material:
- Copper
- Product Type:
- Extension Tube
- UPC:
- 026529435505