1-1/2 hp Induction Motor
1-1/2 hp Induction Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Premium efficiency
- 3 phase induction motor
- Inverter duty rated
Documents
Specifications
- AMP:
- 2.1, 4.2
- Application:
- Industrial
- Diameter:
- 7/8 in
- Horsepower:
- 1-1/2 hp
- Length:
- 12-14/25 in
- Motor Enclosure:
- Open Drip Proof (ODP)
- Phase:
- Three Phase
- Power Source:
- Electric
- Product Type:
- Induction Motor
- RPM:
- 1800
- UL Listed:
- Yes
- UPC:
- 026529260404
- Volts:
- 208/230/460V