1-1/2 hp Induction Motor
1-1/2 hp Induction Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Energy efficient
- 1 phase induction motor
- Thermally protected
- Suitable for 208V, 60Hz, 1.0SF
Documents
Specifications
- AMP:
- 6.1, 12.2
- Application:
- Industrial
- Diameter:
- 5/8 in
- Horsepower:
- 1-1/2 hp
- Length:
- 13-89/100 in
- Motor Enclosure:
- Open Drip Proof (ODP)
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Induction Motor
- RPM:
- 1800
- UL Listed:
- Yes
- UPC:
- 026529260107
- Volts:
- 115/208/230V