1 hp Induction Motor
1 hp Induction Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Energy efficient
- 1 phase induction motor
- Thermally protected
- Suitable for 208V, 60Hz, 1.0SF
Documents
Specifications
- AMP:
- 4.2, 8.4
- Application:
- Industrial
- Diameter:
- 5/8
- Horsepower:
- 1 hp
- Length:
- 12-17/20
- Motor Enclosure:
- Open Drip Proof (ODP)
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Induction Motor
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- RPM:
- 1760
- UL Listed:
- Yes
- Volts:
- 115/208/230V