This product requires certification to purchase.

115V Cooler Wiring Kit with Junction Box

Dial Manufacturing

115V Cooler Wiring Kit with Junction Box

  • Fast #
  • Part #D7705
  • Item #4195821
  • Manufacturer Part #7705
3.7 out of 5 Customer Rating
Brand image
Dial Manufacturing

115V Cooler Wiring Kit with Junction Box

  • Fast #
  • Part #D7705
  • Item #4195821
  • Manufacturer Part #7705
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Universal mounting inside cooler ceiling, on motor cradles or on blower housing
  • Use as a quick disconnect for safely servicing coolers
  • Requires Certification

Documents


Specifications

Material:
Metal
Product Type:
Junction Box
UL Listed:
No
UPC:
026529770507
Volts:
115V