This product requires certification to purchase.

12 in. Evaporative Cooling Pad

Dial Manufacturing

12 in. Evaporative Cooling Pad

  • Fast #
  • Part #DIA3465
  • Item #7181357
  • Manufacturer Part #3465
5 out of 5 Customer Rating
Brand image
Dial Manufacturing

12 in. Evaporative Cooling Pad

  • Fast #
  • Part #DIA3465
  • Item #7181357
  • Manufacturer Part #3465
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
12 in
Length
48 in
Width
44-5/8 in
Characteristics & Features
Material
Cellulose, Plastic, Resin
Warranty & Product Information
UL Listed
No