3 hp Induction Motor
3 hp Induction Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Premium efficiency
- 3 phase induction motor
- Inverter duty rated
Documents
Specifications
- AMP:
- 4.21, 8.42
- Application:
- Industrial
- Diameter:
- 1-1/8
- Horsepower:
- 3 hp
- Length:
- 13-1/25
- Motor Enclosure:
- Open Drip Proof (ODP)
- Phase:
- Three Phase
- Power Source:
- Electric
- Product Type:
- Induction Motor
- RPM:
- 1800
- UL Listed:
- Yes
- UPC:
- 026529260602
- Volts:
- 208/230/460V