3.35 x 5/8 in. Double Groove Variable Pitch Cast Iron Pulley
3.35 x 5/8 in. Double Groove Variable Pitch Cast Iron Pulley
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8Product Details
Product Details
- Dial Manufacturing aftermarket repair part
Specifications
- Bore Size:
- 5/8
- Diameter:
- 3-7/20
- Material:
- Cast Iron
- Proposition 65:
- WARNING:This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm.
- Type:
- D61802
- UPC:
- 026529618021