This product requires certification to purchase.

30 x 22 in. Bulk Aspen Pad

Dial Manufacturing

30 x 22 in. Bulk Aspen Pad

  • Fast #
  • Part #D3058
  • Item #8133077
  • Manufacturer Part #3058
5 out of 5 Customer Rating
Brand image
Dial Manufacturing

30 x 22 in. Bulk Aspen Pad

  • Fast #
  • Part #D3058
  • Item #8133077
  • Manufacturer Part #3058
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Bulk Aspen Pad
  • Requires Certification

Specifications

FM Approved:
No
Length:
30
Product Type:
Pad
Size:
30 in x 22 in
UL Listed:
No
Width:
22