This product requires certification to purchase.

35 x 47 Aspen Pads

Dial Manufacturing

35 x 47 Aspen Pads

  • Fast #
  • Part #D3052
  • Item #7222828
  • Manufacturer Part #3052
4.8 out of 5 Customer Rating
Brand image
Dial Manufacturing

35 x 47 Aspen Pads

  • Fast #
  • Part #D3052
  • Item #7222828
  • Manufacturer Part #3052
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Aspen
Height:
35
Length:
47
Product Type:
Aspen Pad
Size:
35 in x 47 in